- Aluminum Gravity Drop Adapter
- Size 3" x 4"
| Connection Type | Gravity Drop Adapter |
| Size Designation | 3 in x 4 in |
| Fitting Description | Gravity Drop Adapter |
| Material | Aluminum |
| Weight | 5.68 LB |
| Connection Type | Gravity Drop Adapter |
| Size Designation | 3 in x 4 in |
| Fitting Description | Gravity Drop Adapter |
| Material | Aluminum |
| Weight | 5.68 LB |