- Boss Clamp 4 Bolt 4 Finger
- 3" Hose I.D.
- Hose O.D. Ranges from 4-12/64 to 4-32/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Material | Iron |
| Clamp Torque | 200 lbf |
| Type | Boss Clamp |
| Finish | Plated |
| Hose O.D. Range | 4-12/64 to 4-32/64 |
| Hose I.D. | 3 in |
| Weight | 10.34 LB |

