- Single Ear Clamp
- 1 11/16" Nominal Size
- 1.551" Closed O.D.
- 1.673" Open I.D.
- 0.275" Band Width
| Closed I.D. | 1.551 in |
| Open I.D. | 1.673 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Nominal Size | 1 11/16 in |
| Band Width | 0.275 in |
| Band Thickness | 0.03 in |
| Weight | 0.014 LB |

