Dixon Valve & Coupling
40A-45TCAL
Cam & Groove 45° Adapter x Swivel Railroad Tank Car Connection
Item #101894816
- Aluminum Swivel Railroad Thread x 45º Male Adapter
- Size 4" x 5"
features
- Standard 5 Railroad Tank Car thread
| Connection Type | Swivel Railroad Thread x 45º Male Adapter |
| Material | Aluminum |
| Seal Material | Buna-N |
| Size Designation | 4 in x 5 in |
| Fitting Description | Tank Car Adapter |
| Weight | 9.68 LB |
