- Aluminum Male Adapter x Adapter
- Size 4" x 6"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| End Type | Adapter |
| Fitting Description | Straight |
| Material | Aluminum |
| Type | N/A |
| Size Designation | 4 in x 6 in |
| Weight | 3.16 LB |

