- Aluminum Spool Coupler
- 4" x 5" Size Designation
- 75 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Spool Coupler |
| Size Designation | 4 in x 5 in |
| Seal Material | Buna-N |
| Connection Type | Spool Coupler |
| Material | Aluminum |
| Operating Pressure [Max] | 75 psi |
| Weight | 5.26 LB |

