- Aluminum Adapter x Adapter
- Size 4" x 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 75 psi |
| Size Designation | 4 in x 5 in |
| Fitting Description | Dixon Spool Adapter |
| Connection Type | Adapter x Adapter |
| Material | Aluminum |
| Weight | 2.34 LB |

