- Aluminum Inlet End
- Size 4" x 3"
| Material | Aluminum |
| Fitting Description | Tight Fill |
| Connection Type | Inlet End |
| Size Designation | 4 in x 3 in |
| Weight | 1.51 LB |
| Material | Aluminum |
| Fitting Description | Tight Fill |
| Connection Type | Inlet End |
| Size Designation | 4 in x 3 in |
| Weight | 1.51 LB |