- Aluminum Male Adapter x Hose Shank
- Size 4" x 3"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Size Designation | 4 in x 3 in |
| Type | N/A |
| Material | Aluminum |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Weight | 2.3 LB |

