- 316 Stainless Steel Reducing Cam and Groove Coupling
- 4" x 3" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 100 psi |
| Female Thread | 3 in |
| Coupling Type | Reducing Cam and Groove Coupling |
| Connection Type | Female Coupler x Female NPT |
| Size Designation | 4 in x 3 in |
| Weight | 4.6 LB |

