- Aluminum Reducing Cam and Groove Coupling
- 4" x 3" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Reducing coupler
| Connection Type | Female Coupler x Female NPT |
| Material | Aluminum |
| Type | Andrews |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Coupling Type | Reducing Cam and Groove Coupling |
| Size Designation | 4 in x 3 in |
| End Type | Female NPT |
| Female Thread | 3 in |
| Operating Pressure [Max] | 100 psi |
| Weight | 2.74 LB |

