- Aluminum Vapor Recovery
- 4" x 3" Size Designation
- 100 psi Max Operation Pressure
| Size Designation | 4 in x 3 in |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Coupling Type | Vapor Recovery |
| Connection Type | Coupler w/Probe x Hose Shank |
| Material | Aluminum |
| Weight | 2.58 LB |

