- 316 Stainless Steel Male Adapter x Female NPT
- Size 4" x 3"
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Size Designation | 4 in x 3 in |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 100 psi |
| Fitting Description | Reducing Cam and Groove Coupling |
| Connection Type | Male Adapter x Female NPT |
| Weight | 4.293 LB |

