Skip to content Skip to navigation menu
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Fuel Gasket

400GTHKBF

Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Fuel Gasket
Item #101371980
  • Cam and Groove Fuel Gasket
  • Size 4"
  • Buna-N
  • Black
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Fuel Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cam and Groove Fuel Gasket
  • Size 4"
  • Buna-N
  • Black
Color Black
Size Designation 4 in
Type Cam and Groove Fuel Gasket
Material Buna-N
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison