Dixon Valve & Coupling
400GTFWB
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101919142
- Cam and Groove Gasket
- Size 4"
- PTFE with White Buna Filler
- White
| Type | Cam and Groove Gasket |
| Size Designation | 4 in |
| Color | White |
| Material | PTFE with White Buna Filler |
| Weight | 0.095 LB |
