- Aluminum 45º Elbow
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 psi |
| Size Designation | 4 in x 4 in |
| Material | Aluminum |
| Coupling Type | 45º Elbow |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Female Coupler |
| Weight | 4.64 LB |

