- 316 Stainless Steel Lockable Dust Cap
- Size 4"
| Type | Lockable Dust Cap |
| Size Designation | 4 in |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Weight | 4.41 LB |
| Type | Lockable Dust Cap |
| Size Designation | 4 in |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Weight | 4.41 LB |