Dixon Valve & Coupling
400AWSPAL
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #101896047
- Aluminum Socket Weld to Schedule 40 Pipe
- Size 4"
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Material | Aluminum |
| Operating Pressure [Max] | 100 psi |
| Fitting Description | Adapters for Welding |
| Size Designation | 4 in |
| Weight | 1.145 LB |
