Dixon Valve & Coupling
400AWBPSTAL
Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101931986
- Aluminum Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
- Size 4"
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 psi |
| Material | Aluminum |
| Size Designation | 4 in |
| Fitting Description | Adapters for Welding |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Weight | 1.2 LB |
