- Aluminum Male Adapter x Female NPT 90º Elbow
- Size 4"
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Aluminum |
| Fitting Description | Male Adapter x Female NPT 90º Elbow |
| Connection Type | Male Adapter x Female NPT 90º Elbow |
| Size Designation | 4 in |
| Operating Pressure [Max] | 100 psi |
| Weight | 4.47 LB |

