Dixon Valve & Coupling
400-TCA-SS
Cam & Groove Adapter x Railroad Tank Car Connection
Item #101893846
- 316 Stainless Steel Railroad Thread x Male Adapter
- Size 4"
- 100 psi Max Operating Pressure
features
- Standard 5 Railroad Tank Car thread
| Size Designation | 4 in |
| Fitting Description | Tank Car Adapter |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Connection Type | Railroad Thread x Male Adapter |
| Weight | 7.02 LB |
