Dixon Valve & Coupling
400-TCA-BR
Cam & Groove Adapter x Railroad Tank Car Connection
Item #103532110
- Brass Railroad Thread x Male Adapter
- Size 4"
- 100 psi Max Operating Pressure
features
- Standard 5 Railroad Tank Car thread
| Fitting Description | Tank Car Adapter |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Size Designation | 4 in |
| Material | Brass |
| Connection Type | Railroad Thread x Male Adapter |
| Weight | 10.46 LB |
