- Cam and Groove Gasket
- Size 4"
- White Buna-N
- White
features
- White gasket with a blue color-coded stripe on outer diameter of gasket
- FDA approved materials
| Color | White |
| Material | White Buna-N |
| Size Designation | 4 in |
| Type | Cam and Groove Gasket |
| Weight | 0.07 LB |

