Dixon Valve & Coupling
400-G-TF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101681976
- Cam and Groove Gasket
- Size 4"
- PTFE with Buna Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Type | Cam and Groove Gasket |
| Size Designation | 4 in |
| Color | White, Black |
| Material | PTFE with Buna Filler |
| Weight | 0.08 LB |
