Dixon Valve & Coupling
400-G-TEV
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #101917916
- Cam and Groove Gasket
- Size 4"
- PTFE Encapsulated Viton®
- Translucent
- Black
features
- Teflon® encapsulated viton core
| Color | Black, Translucent |
| Type | Cam and Groove Gasket |
| Size Designation | 4 in |
| Material | PTFE Encapsulated Viton® |
| Weight | 0.1 LB |
