- Cam and Groove Gasket
- Size 4"
- Ethylene Propylene
- Black
features
- Black gasket with a white color-coded stripe on outer diameter of gasket
| Color | Black |
| Type | Cam and Groove Gasket |
| Material | Ethylene Propylene |
| Size Designation | 4 in |
| Weight | 0.06 LB |
| Color | Black |
| Type | Cam and Groove Gasket |
| Material | Ethylene Propylene |
| Size Designation | 4 in |
| Weight | 0.06 LB |