- Iron Type DP Dust Plug
- Size 4"
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Material | Iron |
| Type | Type DP Dust Plug |
| Size Designation | 4 in |
| Weight | 3.6 LB |
| Material | Iron |
| Type | Type DP Dust Plug |
| Size Designation | 4 in |
| Weight | 3.6 LB |