- 316 Stainless Steel Coupler x 150# Flange
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Coupling Type | Coupler x 150# Flange |
| Operating Pressure [Max] | 100 psi |
| Size Designation | 4 in x 4 in |
| Seal Material | Buna-N |
| Connection Type | Dixon Coupler x 150# Flange |
| Weight | 13.1 LB |

