- Aluminum Vapor Recovery
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
| Seal Material | Buna-N |
| Coupling Type | Vapor Recovery |
| Material | Aluminum |
| Connection Type | Coupler w/Probe x Hose Shank |
| Size Designation | 4 in x 4 in |
| Operating Pressure [Max] | 100 psi |
| Weight | 3.68 LB |

