- Iron Type DC Dust Cap
- Size 4"
caution
- Not recommended for use with any component completely constructed of a synthetic material
- Mounting bearings with Trantorque GT may distort the bearing's inner race
- The use of any lubricant on the contact surfaces could result in bushing failure
- Do not hammer or use any type of impact to force the assembly along the shaft
- Over-tightening the nut could damage the unit
| Seal Material | Buna-N |
| Material | Iron |
| Size Designation | 4 in |
| Type | Type DC Dust Cap |
| Weight | 5.03 LB |

