- Brass Type DC Dust Cap
- Size 4"
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Material | Brass |
| Seal Material | Buna-N |
| Size Designation | 4 in |
| Type | Type DC Dust Cap |
| Weight | 4.31 LB |

