- Aluminum Type DC Dust Cap
- Size 4"
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Seal Material | Buna-N |
| Size Designation | 4 in |
| Material | Aluminum |
| Type | Type DC Dust Cap |
| Weight | 1.68 LB |

