Skip to content Skip to navigation menu
Dixon Cam & Groove Type D Coupler x Female NPT

400-D-ALH

Dixon Cam & Groove Type D Coupler x Female NPT
Item #101895737
  • Aluminum Type D Coupler
  • 4" x 4" Size Designation
  • 100 psi Max Operation Pressure
Dixon Cam & Groove Type D Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Type D Coupler
  • 4" x 4" Size Designation
  • 100 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Precision machined to rigid tolerances
  • Stainless pins will not rust or bind providing great strength and safety
  • Recess holds gasket firmly in place ensures proper placement
  • Long shank design allows proper banding thus eliminating the major cause of hose damage

compliances

  • 0
Connection Type Female Coupler x Female NPT
End Type Female NPT
Seal Material Buna-N
Size Designation 4 in x 4 in
Fitting Description Straight
Operating Pressure [Max] 100 psi
Material Aluminum
Type Andrews
Coupling Type Type D Coupler
Female Thread 4 in
Weight 2.29 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison