- Brass Type C Coupler
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Seal Material | Buna-N |
| Operating Pressure [Max] | 100 psi |
| Size Designation | 4 in x 4 in |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Hose Shank |
| End Type | Hose Shank |
| Material | Brass |
| Coupling Type | Type C Coupler |
| Weight | 7.26 LB |

