- Iron Type B Coupler
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
compliances
- 0
| Type | N/A |
| End Type | Male NPT |
| Seal Material | Buna-N |
| Coupling Type | Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Fitting Description | Straight |
| Male Thread | 7 in |
| Size Designation | 4 in x 4 in |
| Operating Pressure [Max] | 100 psi |
| Material | Iron |
| Weight | 6.95 LB |

