- Brass Type B Coupler
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
compliances
- 0
| Connection Type | Female Coupler x Male NPT |
| Material | Brass |
| Coupling Type | Type B Coupler |
| Male Thread | 6 in |
| Size Designation | 4 in x 4 in |
| End Type | Male NPT |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Type | Andrews |
| Operating Pressure [Max] | 100 psi |
| Weight | 6.07 LB |

