- Aluminum Adapter x NPSM Thread
- Size 4"
- 100 psi Max Operating Pressure
applications
- Designed for the delivery of dry goods
| Fitting Description | Adapter x NPSM Thread |
| Material | Aluminum |
| Connection Type | Adapter x NPSM Thread |
| Size Designation | 4 in |
| Operating Pressure [Max] | 100 psi |
| Weight | 1.66 LB |

