- "Andrews" Adapter x Round Tank Truck Flange
- Aluminum
- Male/Flange
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Male/Flange |
| Body Material | Aluminum |
| Type | Adapter |
| Male Quick | 4 in |
| Weight | 2.01 LB |
| Connection Type | Male/Flange |
| Body Material | Aluminum |
| Type | Adapter |
| Male Quick | 4 in |
| Weight | 2.01 LB |