- 4" Adapter x 150# ASA Flange
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 psi |
| Fitting Description | Adapter |
| Material | 316 Stainless Steel |
| Type | Adapter x 150# ASA Flange |
| Size Designation | 4 in |
| Connection Type | Adapter x 150# Flange |
| Weight | 8.95 LB |

