- Malleable Iron - Plated Male Adapter X Female NPT
- Size 4"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Type | Andrews, Boss-Lock |
| Material | Malleable Iron – Plated |
| End Type | Female NPT |
| Size Designation | 4 in |
| Fitting Description | Straight |
| Weight | 3.77 LB |

