- Aluminum Hard Coat Male Adapter x Female NPT
- Size 4"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Material | Hard Coat Aluminum |
| Type | Andrews, Boss-Lock |
| Size Designation | 4 in |
| Fitting Description | Straight |
| End Type | Female NPT |
| Weight | 1.35 LB |

