- Female Coupler
- 1.89 in Overall Length
- 3/8 in NPT
- 1 1/16 in Hex Size
features
- Compact automatic bar-latch coupler available in 1/4" or 3/8" body sizes
- Maxi-Grip sleeve provides optimum sleeve operation through ensured gripability
- Automatic couplers offer the convenience of push-to-connect coupling
| Hex Size | 1 1/16 in |
| Series | ARO Interchange |
| Temperature Range [Max] | 250 °F |
| Male Thread | 3/8 in NPT |
| Body Material | Steel/Brass |
| Overall Length | 1.890 in |
| Fitting Series | M-Series |
| Body Size | 3/8 in |
| Pipe Thread | 3/8 in |
| Burst Pressure [Min] | 1,000 psi |
| Connection Type | Male NPTF |
| Connection Size | 3/8 |
| Operating Pressure [Max] | 300.0 psi |
| Temperature Range [Min] | -40 °F |
| Fitting Description | Quick Disconnect Coupling |
| Component | Automatic Coupler |
| Fitting Type | Coupler |
| Weight | 0.0 LB |

