- 3/8" Body Size Dust Cap And Plug
features
- Combination dust cap/plug fits both female and male coupling halves
| Series | H Series |
| Body Material | Nitrile |
| Body Size | 3/8 in |
| Component | Dust Plug, Dust Cap |
| Weight | 0.05 LB |
| Series | H Series |
| Body Material | Nitrile |
| Body Size | 3/8 in |
| Component | Dust Plug, Dust Cap |
| Weight | 0.05 LB |