Dixon Valve & Coupling
3ES3-B
DQC E-Series Straight Through Interchange Hose Barb Coupler
Item #103333606
- Hose Barb Coupler
- 3/8" Body Size
- 3/8" Hose I.D.
- 2800 psi Operating Pressure
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Type | Hose Barb Coupler |
| Hose I.D. | 3/8 in |
| Operating Pressure | 2800 psi |
| Body Size | 3/8 in |
| Material | Brass |
| Weight | 0.21 LB |
