- Coupler
- 3/8 in Male NPTF
- 303 Stainless Steel
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Connection Size | 3/8 in |
| Operating Pressure [Max] | 5,500 psi |
| Body Size | 3/8 in |
| Connection Type | Male NPTF |
| Component | Coupler |
| Body Material | 303 Stainless Steel |
| Weight | 0.22 LB |

