
- Coupler
- 3/8 in Male NPTF
- Brass
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
Component | Coupler |
Body Material | Brass |
Connection Size | 3/8 in |
Body Size | 3/8 in |
Operating Pressure [Max] | 2,700 psi |
Connection Type | Male NPTF |
Weight | 0.24 LB |
