- Male Swivel Elbow
- 1/4" Tube O.D.
- 1/8" (NPT) Male Thread
- 90°
- FKM Seal
applications
- Suitable for many industries such as chemical food packaging and medical
features
- The body is orientable for positioning purposes.
| Fitting Type | Male Swivel Elbow |
| End Types | Tubing & NPT |
| Temperature Range [Max] | 250 °F |
| Seal Material | FKM |
| Working Pressure [Max] | 435 psi |
| Tube O.D. | 1/4 in |
| Thread Type | NPT |
| No. of Ends | 2 |
| Male Thread | 1/8 in (NPT) |
| Material | Stainless Steel |
| Temperature Range [Min] | -4 °F |
| Style | Push-In Male Swivel Elbow |
| Connection Type | Tube to Male NPT |
| Fitting Description | Male Swivel Elbow |
| Fitting Angle | 90° |
| Weight | 0.04 LB |

