- Bulkhead Connector
- 1/2" Tube O.D.
- FKM Seal
- Stainless Steel
applications
- Suitable for many industries such as chemical food packaging and medical
| End Types | Tubing |
| Connection Type | Tube to Tube |
| Seal Material | FKM |
| Temperature Range [Min] | -4 °F |
| Fitting Type | Bulkhead Fitting |
| No. of Ends | 2 |
| Working Pressure [Max] | 290 psi |
| Temperature Range [Max] | 245 °F |
| Material | Stainless Steel |
| Tube O.D. | 1/2 in |
| Style | Push-In Fitting |
| Fitting Description | Bulkhead Connector |
| Weight | 0.159 LB |

