- Union
- 3/8" Tube O.D.
- Stainless Steel
- FKM O-Ring Seal
applications
- Suitable for many industries such as chemical food packaging and medical
| No. of Ends | 2 |
| Style | Push-In Fitting |
| Tube O.D. | 3/8 in |
| Temperature Range [Min] | -4 °F |
| End Types | Tubing |
| Material | Stainless Steel |
| Working Pressure [Max] | 290 psi |
| Seal Material | FKM |
| Connection Type | Tube to Tube |
| Fitting Type | Union |
| Fitting Description | Union |
| Temperature Range [Max] | 245 °F |
| Weight | 0.08 LB |

