- Straight Male Connector
- 3/8" Tube O.D.
- 3/8" (NPT) Male Thread
- FKM Seal
- Stainless Steel
applications
- Suitable for many industries such as chemical food packaging and medical
features
- Internal hex allows ease of assembly in tight places
| End Types | Tubing & NPT |
| Style | Push-In Fitting |
| Fitting Description | Straight Male Connector |
| Temperature Range [Min] | -4 °F |
| Seal Material | FKM |
| Working Pressure [Max] | 290 psi |
| Tube O.D. | 3/8 in |
| Temperature Range [Max] | 245 °F |
| Fitting Type | Straight Male Connector |
| Material | Stainless Steel |
| Thread Type | NPT |
| Connection Type | Tube to Male NPT |
| No. of Ends | 2 |
| Male Thread | 3/8 in NPT |
| Weight | 0.05 LB |

